Spring lock washer, shape B DIN 137, spring steel, mechanically applied zinc coating, shape B, corrugated
DIN 137 steel mech. applied zinc coating shape B
WSH-SPG-DIN137-B-(MZN)-D19,0
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring lock washers are spring-loaded locking elements that operate via an axial spring system
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M18 |
Internal diameter (d1) | 19 mm |
Outer diameter (d2) | 34 mm |
Height (h1) | 6.6 mm |
Thickness (s1) | 1.6 mm |
Material | Spring steel |
Surface | Zinc plated |
Design | Corrugated |
DIN | 137 |
