Welcome to Würth Slowakia For trade customers only

Spring lock washer, shape B DIN 137, spring steel, mechanically applied zinc coating, shape B, corrugated

DIN 137 steel mech. applied zinc coating shape B
WSH-SPG-DIN137-B-(MZN)-D25,0

Art.-no. 043524

EAN 4054458268402

Price for selected packaging unit
Spring lock washer, shape B DIN 137, spring steel, mechanically applied zinc coating, shape B, corrugated

Art.-no. 043524

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spring lock washers are spring-loaded locking elements that operate via an axial spring system

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Internal diameter (d1)

25 mm

Outer diameter (d2)

44 mm

Height (h1)

8.2 mm

Thickness (s1)

1.8 mm

Material

Spring steel

Surface

Zinc plated

Design

Corrugated

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information