Spring lock washer, shape B DIN 137, spring steel, plain, shape B crimped
DIN 137 plain steel, shape B
WSH-SPG-DIN137-B-D21,0
Art.-no.
043500020
EAN 4047376458963
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring washers are spring-loaded fastening elements that operate via an axial spring system
Shape B, crimped
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M20 |
Internal diameter (d1) | 21 mm |
Outer diameter (d2) | 36 mm |
Height (h1) | 7.4 mm |
Thickness (s1) | 1.6 mm |
Material | Spring steel |
Surface | Plain |
Design | Corrugated |
DIN | 137 |