Welcome to Würth Slowakia For trade customers only

Spring lock washer, shape B DIN 137, spring steel, plain, shape B crimped

DIN 137 plain steel, shape B
WSH-SPG-DIN137-B-D4,3

Art.-no. 04350004

EAN 4047376906297

Price for selected packaging unit
Spring lock washer, shape B DIN 137, spring steel, plain, shape B crimped

Art.-no. 04350004

Price for selected packaging unit
Quantity
PU
x 10000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spring washers are spring-loaded fastening elements that operate via an axial spring system



Shape B, crimped

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M4

Internal diameter (d1)

4.3 mm

Outer diameter (d2)

9 mm

Height (h1)

2 mm

Thickness (s1)

0.5 mm

Material

Spring steel

Surface

Plain

Design

Corrugated

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information