Welcome to Würth Slowakia For trade customers only

Spring lock washer, shape B DIN 137, spring steel, zinc plated yellow (A2C), shape B, corrugated

DIN 137 steel zinc plated yellow shape B
WSH-SPG-DIN137-B-(MZG)-D10,5

Art.-no. 0435010
EAN 4038898231639

Price for selected packaging unit
Spring lock washer, shape B DIN 137, spring steel, zinc plated yellow (A2C), shape B, corrugated

Art.-no. 0435010

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.



Type B, crimped

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M10

Internal diameter (d1)

10.5 mm

Outer diameter (d2)

21 mm

Height (h1)

4.2 mm

Thickness (s1)

1 mm

Material

Spring steel

Surface

Zinc plated yellow

Design

Corrugated

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information