Welcome to Würth Slowakia For trade customers only

Spring lock washer, shape B DIN 137, spring steel, zinc plated yellow (A2C), shape B, corrugated

DIN 137 steel zinc plated yellow shape B
WSH-SPG-DIN137-B-(MZG)-D16,0

Art.-no. 04350016

EAN 4038898424406

Price for selected packaging unit
Spring lock washer, shape B DIN 137, spring steel, zinc plated yellow (A2C), shape B, corrugated

Art.-no. 04350016

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.



Type B, crimped

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Internal diameter (d1)

17 mm

Outer diameter (d2)

30 mm

Height (h1)

6.4 mm

Thickness (s1)

1.6 mm

Material

Spring steel

Surface

Zinc plated yellow

DIN

137

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information