Spring lock washer, shape B DIN 137, spring steel, zinc plated yellow (A2C), shape B, corrugated
WSH-SPG-DIN137-B-(MZG)-D6,4
Art.-no. 0435006
EAN 4048539308286
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Spring lock washers are spring-loaded fastening elements that operate via an axial spring system.
Type B, crimped
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 12 mm |
Height (h1) | 2.6 mm |
Thickness (s1) | 0.5 mm |
Material | Spring steel |
Surface | Zinc plated yellow |
DIN | 137 |
