Spring plunger with ball
Spring plunger, ball, stainless steel
SPGPLNG-BAL-A1-M5X14
Art.-no. 5099201005
EAN 4058794850260
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Stainless steel spring plunger with hardened, martensitic stainless steel ball, in two different spring strengths
- Spring plungers are used for locking and as both hold-down and draw-off pins.
- With normal and enhanced spring force
Product information
Datasheets(X)
Application area
Spring plungers are used as locking mechanisms as well as hold-down and lift-off pins.
![]() | |
Material of sleeve | Stainless steel A1, 1.4305 |
Material of ball | Stainless steel C1, 1.4034 |
Material of spring | Stainless steel A2, 1.4310 |
Surface | Plain |
RoHS-compliant | Yes |
Drive type | Hexagon socket |
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 14 mm |
Ball diameter (d2) | 3 mm |
Ball height (h1) | 0.9 mm |
Internal drive (s) | HS2.5 |
Spring force start (F1) | 6 N |
Spring force end (F2) | 11 N |
Design | Standard |