Spring split pin DIN 11024, yellow zinc plated steel (A3C) with double loop
SPGPIN-DIN11024-DBEYE-(A3C)-6,3
Art.-no. 04739963
EAN 4048539413904
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 97 mm |
Internal diameter of ring (d2) | 25 mm |
Min./max. grip range (d3) | 26-34 mm |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
