Welcome to Würth Slowakia For trade customers only

Spring split pin DIN 11024, yellow zinc plated steel (A3C) with double loop

DIN 11024 yellow zinc plated with double loop
SPGPIN-DIN11024-DBEYE-(A3C)-7

Art.-no. 04739973

EAN 4047376828445

Price for selected packaging unit
Spring split pin DIN 11024, yellow zinc plated steel (A3C) with double loop

Art.-no. 04739973

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

7 mm

Length (l1)

125 mm

Internal diameter of ring (d2)

30 mm

Min./max. grip range (d3)

34-45 mm

Material

Steel

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information