Spring washer
DIN 6796 spring stl, zinc flake, silver Geomet 500
DISK-TENS-DIN6796-(GE5A)-5,3X11X1,2X1,55
Art.-no.
46483705
EAN 4055375553114
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6796 spring steel, zinc flake, silver, Geomet 500
Spring washers are co-stressed elements that use setting to counteract the loosening of screwed connections. This is achieved by maintaining the pre-tensioning force in the connection through a high degree of resiliency
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M5 |
Internal diameter (d1) | 5.3 mm |
Außendurchmesser (d2) | 11 mm |
Height (h1) | 1.55 mm |
Thickness (s1) | 1.2 mm |
Standards | DIN 6796 |
Werkstoff | Spring steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Suitable for | Screw connections, property class 8.8 and 10.9 |
Locking function | Embedding locking device |