Welcome to Würth Slowakia For trade customers only

Spyhole, type A With crystalline lens and 170° viewing angle

DRSPYHLE-A-170-BRS-(NI)-DRL12-(35-55MM)

Art.-no. 0688191011

EAN 4024835180412

Price for selected packaging unit
Spyhole, type A With crystalline lens and 170° viewing angle

Art.-no. 0688191011

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Wide-angle effect enables view of virtually all areas in front of the door
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for all common interior doors

Material

Brass

Suitable for min./max. door thickness

35-55 mm

Surface

Nickel plated

Gloss level

High gloss

Field of vision

170 Degree

Suitable for hole diameter

12 mm

Diameter

15 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information