Spyhole, type A With crystalline lens and 170° viewing angle
Door spyhole with crystalline lens, type A
DRSPYHLE-A-170-VCR/MAT-BO12-(35-55MM)
Art.-no.
0688191009
EAN 4048539282463
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Wide-angle effect enables view of virtually all areas in front of the door
Product information
Datasheets(X)
Application area
Can be used for all common interior doors
![]() | |
Material | Brass |
Suitable for min./max. door thickness | 35-55 mm |
Surface | Chrome plated |
Gloss level | Matt |
Field of vision | 170 Degree |
Suitable for hole diameter | 12 mm |
Diameter | 15 mm |