Welcome to Würth Slowakia For trade customers only

Square furniture glider for sticking on

Furniture glider adhesive angled
FRNGLID-SQUARE-SA-WHITE-22X22MM

Art.-no. 0683550330

EAN 4048539706778

Price for selected packaging unit
Square furniture glider for sticking on

Art.-no. 0683550330

Price for selected packaging unit
Quantity
PU
x 16 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for e.g. tiles, natural stone, PVC, laminate and parquet
  • Areas of application: Furniture, tables, sofa etc.

  • Not suitable for heavy loads, e.g. in chairs where severe shear stress may occur.
Notice

Use only on grease-free and clean surfaces.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for flooring such as tiles, natural stone, PVC, laminate and parquet

Material

Felt

Colour

White

Length (L)

22 mm

Width (B)

22 mm

Material thickness

3.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information