Square head spacer piece For MTH support clips
Spacer for MTH support clip, steel
SPCEPCE-SQUAR-MTH-H5MM-(ZN)-M12
Art.-no.
0485000051
EAN 4053479553726
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For Nova Grip support clips. Galvanized steel (S235).
For equalising different flange thicknesses, up to three spacer discs with a total thickness of max. 15 mm can be additionally placed between the support clips and connecting plates.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw | M12 |
Internal diameter (d1) | 14 mm |
Length (l1) | 36 mm |
Width (b1) | 41 mm |
Thickness (h1) | 5 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |