Welcome to Würth Slowakia For trade customers only

Square neck bolt with short pin DIN 479, blue passivated zinc plated 08.8 steel (A2K)

DIN 479 steel 08.8 zinc plated
SCR-SDP-DIN479-08.8-WS8-(A2K)-M8X16

Art.-no. 410318 16
EAN 4049557962498

Price for selected packaging unit
Square neck bolt with short pin DIN 479, blue passivated zinc plated 08.8 steel (A2K)

Art.-no. 410318 16

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

16 mm

Length of tenon (l2)

2 mm

Head height (k1)

8 mm

Diameter of tenon (d2)

5.5 mm

Standards

DIN 479

Material

Steel

Property class

08.8

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Square head

Drive type

Outer square

External drive (s1)

WS8

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information