Square neck bolt with short pin DIN 479, plain 08.8 steel
SCR-SQH-SDP-DIN479-08.8-WS6-M6X25
Art.-no. 410386 25
EAN 4047376600478
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 25 mm |
Length of tenon (l2) | 1.5 mm |
Head height (k1) | 6 mm |
Diameter of tenon (d2) | 4 mm |
Standards | DIN 479 |
Material | Steel |
Property class | 08.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Square head |
Drive type | Outer square |
External drive (s1) | WS6 |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Product class | A |
Tightening torque 90% yield strength (1) | 7.4 Nm |
Min./max. resulting pre-load force (2) | 4.1-8.1 kN |
Corrosion protection period (3) | 0 h |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ I8I |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
