Welcome to Würth Slowakia For trade customers only

Square neck bolt with short pin DIN 479, plain 08.8 steel

DIN 479 steel 08.8 plain
SCR-SQH-SDP-DIN479-08.8-WS8-M8X60

Art.-no. 410388 60

EAN 4047376600621

Price for selected packaging unit
Square neck bolt with short pin DIN 479, plain 08.8 steel

Art.-no. 410388 60

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

60 mm

Length of tenon (l2)

2 mm

Head height (k1)

8 mm

Diameter of tenon (d2)

5.5 mm

Standards

DIN 479

Material

Steel

Property class

08.8

Surface

Plain

RoHS-compliant

Yes

Head type

Square head

Drive type

Outer square

External drive (s1)

WS8

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Thread design

Partial thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information