Square neck bolt with short pin DIN 479, plain 8.8 steel
DIN 479 steel 08.8 plain
SCR-SGH-SDP-DIN479-08.8-WS10-M10X30
Art.-no.
410381030
EAN 4047376600133
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 30 mm |
Length of tenon (l2) | 2.5 mm |
Head height (k1) | 10 mm |
Diameter of tenon (d2) | 7 mm |
Standards | DIN 479 |
Material | Steel |
Property class | 08.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Square head |
Drive type | Outer square |
External drive (s1) | WS10 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Product class | A |