Welcome to Würth Slowakia For trade customers only

Square neck bolt with short pin DIN 479, plain 8.8 steel

DIN 479 steel 08.8 plain
SCR-SQH-SDP-DIN479-08.8-WS13-M12X40

Art.-no. 410381240
EAN 4047376600249

Price for selected packaging unit
Square neck bolt with short pin DIN 479, plain 8.8 steel

Art.-no. 410381240

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
M12

Length (l1)

40 mm

Length of tenon (l2)

3 mm

Head height (k1)

12 mm

Diameter of tenon (d2)

8.5 mm

Standards

DIN 479

Material

Steel

Property class

08.8

Surface

Plain

RoHS-compliant

Yes

Head type

Square head

Drive type

Outer square

External drive (s1)

WS13

Thread type

Metric thread

Pitch

1.75 mm