Square neck bolt with short pin
DIN 479 steel 08.8 plain
SCR-SQH-SDP-DIN479-08.8-WS10-M10X20
Art.-no.
410381020
EAN 4047376600119
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 479, steel 8.8, bare
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 20 mm |
Length of tenon (l2) | 2.5 mm |
Head height (k1) | 10 mm |
Diameter of tenon (d2) | 7 mm |
Standards | DIN 479 |
Material | Steel |
Property class | 08.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Square head |
Drive type | Outer square |
External drive (s1) | WS10 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Product class | A |