Welcome to Würth Slowakia For trade customers only

Square neck bolt with short pin

DIN 479 steel 08.8 plain
SCR-SQH-SDP-DIN479-08.8-WS13-M12X50

Art.-no. 410381250
EAN 4047376600256

Price for selected packaging unit
Square neck bolt with short pin

Art.-no. 410381250

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 479, steel 8.8, bare
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

50 mm

Length of tenon (l2)

3 mm

Head height (k1)

12 mm

Diameter of tenon (d2)

8.5 mm

Standards

DIN 479

Material

Steel

Property class

08.8

Surface

Plain

RoHS-compliant

Yes

Head type

Square head

Drive type

Outer square

External drive (s1)

WS13

Thread type

Metric thread

Pitch

1.75 mm