Square nut DIN 557, 5 steel, yellow chromate zinc plated (A2C)
DIN 557 steel 5 yellow zinc plated
NUT-SQUAR-DIN557-5-WS8-(A2C)-M5
Art.-no. 033700025
EAN 4024835615211
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M5 |
Height (m1) | 4 mm |
External drive (s1) | WS8 |
Material | Steel |
Property class | 5 |
Surface | Zinc plated yellow |
DIN | 557 |
Thread type | Metric thread |
Pitch | 0.8 mm |
Nominal diameter | 5 mm |
Width across corners (e) | 11.3 mm |
