Welcome to Würth Slowakia For trade customers only

Square nut DIN 557, A2 stainless steel, plain

DIN 557 plain A2 stainless steel
NUT-SQUAR-DIN557-A2-WS17-M10

Art.-no. 034440010

EAN 4049557533926

Price for selected packaging unit
Square nut DIN 557, A2 stainless steel, plain

Art.-no. 034440010

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M10

Height (m1)

8 mm

External drive (s1)

WS17

Material

Stainless steel A2

Surface

Plain

DIN

557

Thread type

Metric thread

Pitch

1.5 mm

Nominal diameter

10 mm

Width across corners (e)

24 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information