Square nut DIN 557, A2 stainless steel, plain
DIN 557 plain A2 stainless steel
NUT-SQUAR-DIN557-A2-WS19-M12
Art.-no. 034440012
EAN 4038898475415
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (m1) | 10 mm |
External drive (s1) | WS19 |
Material | Stainless steel A2 |
Surface | Plain |
DIN | 557 |
Thread type | Metric thread |
Pitch | 1.75 mm |
Nominal diameter | 12 mm |
Width across corners (e) | 26.9 mm |
