Square nut DIN 557, A4 stainless steel, plain
DIN 557 bare stainless steel A4
NUT-SQUAR-DIN557-A4-WS19-M12
Art.-no.
03400912
EAN 4038898618096
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M12 |
Höhe (m1) | 10 mm |
External drive (s1) | WS19 |
Werkstoff | Stainless steel A4 |
Oberfläche | Plain |
DIN | 557 |
Thread type | Metric thread |
Pitch | 1.75 mm |
Nominal diameter | 12 mm |
Width across corners (e) | 26.9 mm |