Square nut DIN 557, A4 stainless steel, plain
NUT-SQUAR-DIN557-A4-WS8-M5
Art.-no. 0340095
EAN 4047376414105
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M5 |
Height (m1) | 4 mm |
External drive (s1) | WS8 |
Material | Stainless steel A4 |
Surface | Plain |
DIN | 557 |
Thread type | Metric thread |
Pitch | 0.8 mm |
Nominal diameter | 5 mm |
Design | With square |
Width across corners (e) | 11.3 mm |
RoHS-compliant | Yes |
