Square nut DIN 557, steel 5, plain
NUT-SQUAR-DIN557-5-WS10-M6
Art.-no. 0337000006
EAN 4038898852360
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M6 |
Height (m1) | 5 mm |
External drive (s1) | WS10 |
Material | Steel |
Property class | 5 |
Surface | Plain |
DIN | 557 |
Thread type | Metric thread |
Pitch | 1 mm |
Nominal diameter | 6 mm |
Design | With square |
Width across corners (e) | 14.1 mm |
RoHS-compliant | Yes |
