Square nut DIN 557, steel 5, plain
DIN 557 plain steel 5
NUT-SQUAR-DIN557-5-WS30-M20
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M20 |
Height (m1) | 16 mm |
External drive (s1) | WS30 |
Material | Steel |
Property class | 5 |
Surface | Plain |
DIN | 557 |
Thread type | Metric thread |
Nominal diameter | 20 mm |
Width across corners (e) | 42.4 mm |
