Welcome to Würth Slowakia For trade customers only

Square nut DIN 557, steel 5, plain

DIN 557 plain steel 5
NUT-SQUAR-DIN557-5-WS8-M5

Art.-no. 0337000005

EAN 4055375974919

Price for selected packaging unit
Square nut DIN 557, steel 5, plain

Art.-no. 0337000005

Price for selected packaging unit
Quantity
PU
x 2000 pcs
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
Thread type x nominal diameter (D)

M5

Height (m1)

4 mm

External drive (s1)

WS8

Material

Steel

Property class

5

Surface

Plain

DIN

557

Thread type

Metric thread

Pitch

0.8 mm

Nominal diameter

5 mm

Width across corners (e)

11.3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information