Square nut DIN 557, steel 5, zinc-plated, blue passivated (A2K)
DIN 557 steel 5 zinc plated
NUT-SQUAR-DIN557-5-WS17-(A2K)-M10
Art.-no. 0337000110
EAN 4038898852384
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (m1) | 8 mm |
External drive (s1) | WS17 |
Material | Steel |
Property class | 5 |
Surface | Zinc plated |
DIN | 557 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Nominal diameter | 10 mm |
Width across corners (e) | 24 mm |
