Square nut DIN 557, steel 5, zinc-plated, blue passivated (A2K)
DIN 557 steel 5 zinc plated
NUT-SQUAR-DIN557-5-WS8-(A2K)-M5
Art.-no.
033700015
EAN 4038898395737
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M5 |
Höhe (m1) | 4 mm |
External drive (s1) | WS8 |
Werkstoff | Steel |
Property class | 5 |
Oberfläche | Zinc plated |
DIN | 557 |
Thread type | Metric thread |
Pitch | 0.8 mm |
Nominal diameter | 5 mm |
Width across corners (e) | 11.3 mm |