Welcome to Würth Slowakia For trade customers only

Square nut DIN 557, yellow chromate zinc plated 5 steel (A2C)

DIN 557 steel 5 zinc plated yellow
NUT-SQUAR-DIN557-5-WS13-(A2C)-M8

Art.-no. 033700028
EAN 4024835616768

Price for selected packaging unit
Square nut DIN 557, yellow chromate zinc plated 5 steel (A2C)

Art.-no. 033700028

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M8

Height (m1)

6.5 mm

External drive (s1)

WS13

Material

Steel

Property class

5

Surface

Zinc plated yellow

DIN

557

Thread type

Metric thread

Pitch

1.25 mm

Nominal diameter

8 mm

Width across corners (e)

18.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information