Square nut, low profile DIN 562, A2 stainless steel, plain
DIN 562 plain A2 stainless steel
NUT-SQUAR-DIN562-A2-WS4-M2
Art.-no. 03444022
EAN 4038898653349
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M2 |
Height (m1) | 1.2 mm |
External drive (s1) | WS4 |
Material | Stainless steel A2 |
Surface | Plain |
DIN | 562 |
Thread type | Metric thread |
Nominal diameter | 2 mm |
Width across corners (e) | 5 mm |
