Square nut, low profile DIN 562, A2 stainless steel, plain
DIN 562 plain A2 stainless steel
NUT-SQUAR-DIN562-A2-WS5,5-M3
Art.-no. 03444023
EAN 4050382322852
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M3 |
Height (m1) | 1.8 mm |
External drive (s1) | WS5.5 |
Material | Stainless steel A2 |
Surface | Plain |
DIN | 562 |
Thread type | Metric thread |
Nominal diameter | 3 mm |
Width across corners (e) | 7 mm |
