Square nut, low profile DIN 562, A2 stainless steel, plain
DIN 562 plain A2 stainless steel
NUT-SQUAR-DIN562-A2-WS7-M4
Art.-no. 03444024
EAN 4048539217540
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M4 |
Height (m1) | 2.2 mm |
External drive (s1) | WS7 |
Material | Stainless steel A2 |
Surface | Plain |
DIN | 562 |
Thread type | Metric thread |
Nominal diameter | 4 mm |
Width across corners (e) | 8.9 mm |
