Welcome to Würth Slowakia For trade customers only

Square nut, low profile DIN 562, A4 stainless steel, plain

DIN 562 bare stainless steel A4
NUT-SQUAR-DIN562-A4-WS10-M6

Art.-no. 03400016

EAN 4050382475541

Price for selected packaging unit
Square nut, low profile DIN 562, A4 stainless steel, plain

Art.-no. 03400016

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Height (m1)

3.2 mm

External drive (s1)

WS10

Material

Stainless steel A4

Surface

Plain

DIN

562

Thread type

Metric thread

Nominal diameter

6 mm

Width across corners (e)

12.7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information