Square nut, low profile DIN 562, A4 stainless steel, plain
DIN 562 bare stainless steel A4
NUT-SQUAR-DIN562-A4-WS13-M8
Art.-no. 03400018
EAN 4047376398979
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 4 mm |
External drive (s1) | WS13 |
Material | Stainless steel A4 |
Surface | Plain |
DIN | 562 |
Thread type | Metric thread |
Nominal diameter | 8 mm |
Width across corners (e) | 16.5 mm |
