Square nut, low profile DIN 562, A4 stainless steel, plain
DIN 562 bare stainless steel A4
NUT-SQUAR-DIN562-A4-WS16-M10
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (m1) | 5 mm |
External drive (s1) | WS16 |
Material | Stainless steel A4 |
Surface | Plain |
DIN | 562 |
Thread type | Metric thread |
Nominal diameter | 10 mm |
Width across corners (e) | 20.2 mm |
Datasheets(X)
CAD data (available after login)