Square nut, low profile DIN 562, steel 11H, plain
DIN 562 steel 11H plain
NUT-SQUAR-DIN562-11H-WS5-M2,5
Art.-no.
033700125
EAN 4038898720232
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M2.5 |
Height (m1) | 1.6 mm |
External drive (s1) | WS5 |
Material | Steel |
Hardness category | 11H |
Surface | Plain |
DIN | 562 |
Thread type | Metric thread |
Nominal diameter | 2.5 mm |
Width across corners (e) | 6.3 mm |