Square nut, low profile DIN 562, steel 11H, plain
DIN 562 steel 11H plain
NUT-SQUAR-DIN562-11H-WS7-M4
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M4 |
Height (m1) | 2.2 mm |
External drive (s1) | WS7 |
Material | Steel |
Hardness category | 11H |
Surface | Plain |
DIN | 562 |
Thread type | Metric thread |
Nominal diameter | 4 mm |
Width across corners (e) | 8.9 mm |
