Welcome to Würth Slowakia For trade customers only

Square nut, low profile DIN 562, steel 11H, plain

DIN 562 steel 11H plain
NUT-SQUAR-DIN562-11H-WS8-M5

Art.-no. 03370015

EAN 4024835683265

Price for selected packaging unit
Square nut, low profile DIN 562, steel 11H, plain

Art.-no. 03370015
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
Thread type x nominal diameter (D)

M5

Height (m1)

2.7 mm

External drive (s1)

WS8

Material

Steel

Hardness category

11H

Surface

Plain

DIN

562

Thread type

Metric thread

Nominal diameter

5 mm

Width across corners (e)

10.2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information