Welcome to Würth Slowakia For trade customers only

Square nut, low profile DIN 562, steel 11H, zinc-plated, blue passivated (A2K)

DIN 562 steel 11H zinc-plated
NUT-SQUAR-DIN562-11H-WS10-(A2K)-M6

Art.-no. 03370026
EAN 4038898185895

Price for selected packaging unit
Square nut, low profile DIN 562, steel 11H, zinc-plated, blue passivated (A2K)

Art.-no. 03370026

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M6

Height (m1)

3.2 mm

External drive (s1)

WS10

Material

Steel

Hardness category

11H

Surface

Zinc plated

DIN

562

Thread type

Metric thread

Nominal diameter

6 mm

Width across corners (e)

12.7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information