Square nut, low profile DIN 562, steel 11H, zinc-plated, blue passivated (A2K)
DIN 562 steel 11H zinc-plated
NUT-SQUAR-DIN562-11H-WS7-(A2K)-M4
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (D) | M4 |
Höhe (m1) | 2.2 mm |
External drive (s1) | WS7 |
Werkstoff | Steel |
Hardness category | 11H |
Oberfläche | Zinc plated |
DIN | 562 |
Thread type | Metric thread |
Nominal diameter | 4 mm |
Width across corners (e) | 8.9 mm |
Datasheets(X)
CAD data (available after login)