Square nut, low profile DIN 562, steel 11H, zinc-plated, blue passivated (A2K)
DIN 562 steel 11H zinc-plated
NUT-SQUAR-DIN562-11H-WS8-(A2K)-M5
Art.-no. 03370025
EAN 4050642781535
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M5 |
Height (m1) | 2.7 mm |
External drive (s1) | WS8 |
Material | Steel |
Hardness category | 11H |
Surface | Zinc plated |
DIN | 562 |
Thread type | Metric thread |
Nominal diameter | 5 mm |
Width across corners (e) | 10.2 mm |
