Square nut, low profile
DIN 562 steel 11H zinc plated yellow
NUT-SQUAR-DIN562-11H-WS5,5-(A2C)-M3
Art.-no.
03370033
EAN 4045727117378
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 562, steel 04, galvanised, yellow chromated (A2C)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M3 |
Height (m1) | 1.8 mm |
External drive (s1) | WS5.5 |
Material | Steel |
Hardness category | 11H |
Surface | Zinc plated yellow |
DIN | 562 |
Thread type | Metric thread |
Nominal diameter | 3 mm |
Width across corners (e) | 7 mm |