Square plug GPN 260 Q
LAMIPLG-SQUAR-(GPN260-Q)-70703-BLACK
Art.-no. 0598267070
EAN 4047376262331
Register now and access more than 125,000 products
The reinforced head area can withstand increased loads and the ribs ensure it fits securely on the pipe.
The square plugs feature a grained head surface and lateral chamfer, creating a high-quality appearance.
Datasheets(X)
![]() | |
Profile length (A) | 70 mm |
Profile width (F) | 70 mm |
Suitable for pipe thickness (T) | 3 mm |
Height (M) | 22 mm |
Insertion depth (H) | 17 mm |
Min./max. shaft diameter (B/C) | 61-66 mm |
Other standard | GPN 260 |
Material | LLDPE - Linear, low density polyethylene |
Colour | Black |
Min./max. temperature resistance | -40 to 70 °C |
Max. short-term temperature resistance | 90 °C |
