Welcome to Würth Slowakia For trade customers only

Square plug GPN 260 Q

Push-in plug GPN 260 Q
LAMIPLG-SQUAR-(GPN260-Q)-70704-BLACK

Art.-no. 0598267071

EAN 4052712979545

Price for selected packaging unit
Square plug GPN 260 Q

Art.-no. 0598267071

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Protects square pipes against damage and dirt.

The reinforced head area can withstand increased loads and the ribs ensure it fits securely on the pipe.


The square plugs feature a grained head surface and lateral chamfer, creating a high-quality appearance.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Profile length (A)

70 mm

Profile width (F)

70 mm

Suitable for pipe thickness (T)

4 mm

Height (M)

22 mm

Insertion depth (H)

17 mm

Min./max. shaft diameter (B/C)

59-64 mm

Other standard

GPN 260

Material

LLDPE - Linear, low density polyethylene

Colour

Black

Min./max. temperature resistance

-40 to 70 °C

Max. short-term temperature resistance

90 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information