Square spacer piece for beam clamp support clips type BG1
Spacer, type BG1
SPCEPCE-SQUAR-BG1-H8MM-(HDG)-M8
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The spacer types BH, BF1 and BG1 are coordinated with support clip types BA, BB, BT and BW
- They extend the clamping length and
ensure that the support clip sits
perfectly on the flange - The spacers can be combined with one another
Notice
Geomet® is a registered trademark of the NOF METAL COATINGS GROUP.
Product information
Datasheets(X)
CAD data (available after login)
Application area
They are inserted between the clip and the mounting plate or component over the screw.
![]() | |
Suitable for screw | M8 |
Internal diameter (d1) | 8.000 mm |
Length (l1) | 22 mm |
Width (b1) | 14 mm |
Thickness (h1) | 8 mm |
Material | Spheroidal graphite iron |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
