Square split spindle 10 mm offset on both sides to 8 mm
Square solid pin
SQUAR-SPIN-DRFRN-ST-OFFSET-10/8X120
Art.-no. 0688194120
EAN 4024835748209
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- These square spindles can be used to install two door handles with an 8 mm square on a house door
- Due to different door thicknesses and penetration depths in the door handles, these spindles are required in different lengths
Notice
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer square spindles.
Product information
Datasheets(X)
Instructions
Screwing in the grub screw expands the spindle in the handle.
![]() | |
Material | Steel |
Surface | Zinc plated |
DIN direction | DIN R/L |
Square size | 8 mm/10 mm/8 mm |
Length (L) | 120 mm |
